Appleton - APPEYM150 - 1-1/2" Appleton EYM 25% Male/Female Sealing Fitting for Close Turning Radius, Malleable Iron
Details
Applications • Prevent passage of gases, vapors or flames from one portion of conduit system to another. Restrict any explosion to the sealed off enclosure. Prevent pressure piling within conduit system. • Required in Class I, Division 1 and 2 locations within 18” of enclosures containing apparatus that may cause arcs, sparks or high temperatures. • Required in Class I, Division 1 and 2 locations where 2” or larger conduit enters enclosure, fitting housing terminals, splices or taps. • Required in Class I, Division 1 and 2 locations at the boundary where conduit leaves classified location. • Required in Class I, Division 1 and 2 locations where two or more enclosures are connected by 36” or less conduit. Seal must be located within 18” of either enclosure. • Required where cables (which exceed rate of gas or vapor transmission permitted for seals) are used in Class I, Division 2 locations. Features • Explosionproof, dust-ignitionproof, raintight. • Smooth, rounded integral bushing in each hub protects conductor insulation. • Accurately tapped, tapered threads for tight, rigid joints and ground continuity. • Removable nipple in male sealing fitting may be used interchangeably in top or bottom hub. • EYS—for sealing vertical conduit. Large opening for damming and filling. • Expanded fill EYSEF/EYDEF— allow up to 40% conduit fill in compliance with the National Electrical Code. • EYSF/EYSM—for sealing vertical conduit. Large opening for damming and filling. • ESUF/ESUM for sealing vertical or horizontal conduit. Pouring spout rotates 90°. Removable cover provides full access for damming 2-1/2” thru 4” sizes have threaded cover openings for damming. • EYF/EYM—close radius type for sealing vertical or horizontal conduit runs. • EYDM Drain Sealing Fittings—close radius type for sealing vertical conduit runs. Access cover has drain valve for automatic draining of water accumulation above the seal. • UL Listed for use with Kwiko® A Sealing Compound. Also listed with certain competitors sealing cement, contact factory for details
UPC | 78138113544 |
---|---|
UNSPSC | 39121700 |
Special Features | Explosionproof, Dust-Ignitionproof, Raintight |
Certifications | UL listed and CSA certified |
Application(how its used) | For Use with Threaded Rigid Metal Conduit and IMC. |
Material | Malleable Iron |
Length | 5.5 Inch |
Width | 2.38 Inch | Specification | Detailed Specifications |