Appleton - APPGASK576 - 2" Appleton FM7™ Solid Neoprene Gasket, Black

CAD$9.92

Product code: APPGASK576

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: APPGASK576

  In Stock in Gescan

Details

Description: Appleton FM7 Solid Gasket, Trade Size: 2 in, Material: Neoprene, For Use With Rigid Steel, Rigid Aluminum And IMC Conduit

UPC 78138150767
Color Black
UNSPSC 31181500
Application(how its used) For Use With Rigid Steel, Rigid Aluminum And IMC Conduit
Material Neoprene
Specification  Detailed Specifications