Appleton - APPLB200A - 2" Appleton Type LB Form 85™ Aluminum Unilet® Conduit Outlet Body, Grey

CAD$91.47

Product code: APPLB200A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: APPLB200A

  In Stock in Gescan

Details

Description: For use with Rigid Steel, Rigid Aluminum and IMC Conduit. Form 85 Unilet conduit bodies provide plenty of room for pulling cables and wiring connections. Accurately tapped tapered threads ensure tight, rigid joints and excellent ground continuity.

UPC 78312632926
Color Gray
UNSPSC 39121700
Installation THREADED
Certifications UL Listed, CSA Certified
Application(how its used) For use with Rigid Steel, Rigid Aluminum, IMC, and EMT Conduit.
Material Copperfree (4/10 of 1% max.) aluminum
Length 10.12 in
Width 3.12 in
Specification  Detailed Specifications