Appleton - APPLL150A - 1-1/2" 90° Appleton Form 85™ Aluminum Unilet® Typle LL Conduit Outlet Body, Grey

CAD$43.65

Product code: APPLL150A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: APPLL150A

 Available from Manufacturer

Details

Description: For use with Rigid Steel, Rigid Aluminum and IMC Conduit. Form 85 Unilet conduit bodies provide plenty of room for pulling cables and wiring connections. Accurately tapped tapered threads ensure tight, rigid joints and excellent ground continuity.

UPC 78138148030
Color Gray
UNSPSC 39121700
Special Features Epoxy Powder Coated
Installation Threaded
Certifications UL listed, CSA certified
Application(how its used) For use with Rigid Steel, Rigid Aluminum and IMC Conduit.
Material Copperfree (max. 4/10 of 1%) Aluminum
Diameter 38.1 in
Specification  Detailed Specifications