Appleton - APPT27 - 3/4" Appleton Type T FM7™ Unilet® Conduit Body, Grayloy-Iron, Grey

CAD$27.26

Product code: APPT27

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: APPT27

  In Stock in Gescan

Details

Description: For use with Rigid Steel, Rigid Aluminum and IMC Conduit. FM7 Unilet conduit bodies provide plenty of room for pulling cables and wiring connections. Accurately tapped tapered threads ensure tight, rigid joints and excellent ground continuity.

UPC 78138150707
Color Gray
UNSPSC 39121700
Installation THREADED
Certifications UL Listed, CSA Certified
Application(how its used) For use with Rigid Steel, Rigid Aluminum and IMC Conduit.
Material Grayloy-iron
Diameter 19.05 in
Specification  Detailed Specifications