Appleton - APPT67 - 2" Appleton Type T Form 7 Conduit Body Iron, Gray

CAD$117.61

Product code: APPT67

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: APPT67

  In Stock in Gescan

Details

Description: To provide access to conductors for pulling, splicing, maintenance and future changes/ upgrades. Allows connection of straight conduit runs, branch conduit runs and 90° bends. Features: • Tapered threaded hubs (NPT). • Flat back design for greater wiring capacity and surface mounting. • Complete interchangeability with other manufacturers’ Form 7 conduit bodies. • Internal volume and maximum wire clearly marked on castings. • Time-saving Clip-on™ covers in steel, gray iron or aluminum. • For covers and gaskets, see Page - AA3 and AA4. Material/Finish: • Gray Iron/Zinc Electroplated/Aluminum

UPC 78312651806
Color Gray
UNSPSC 39121700
Installation THREADED
Certifications CSA Certified, UL listed
Application(how its used) For Rigid Conduit and IMC. Types LB, T, LL, LR, TB, TA, X, C, L, E.
Material Gray Iron/Zinc Electroplated/Aluminum Enamel
Diameter 50.8 in
Specification  Detailed Specifications