Appleton - APPTA47 - 1-1/4" Appleton Type TA Form 7 Conduit Body, Gray Iron

CAD$37.21

Product code: APPTA47

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: APPTA47

 Available from Manufacturer

Details

Description: FM7™ UNILET® Conduit outlet body made of grayloy-iron. Smooth, rounded integral bushings in hubs protect conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity. Flat back design provides greater cubic content for easier wire pulling and more room for splicing. Fits flush and snug against flat surfaces for more stable installation. Serve as pulling fittings. Make bends in conduit system. Provide openings for splicing. Connect and change direction of conduit runs. Allow connections for branch runs. Permit access to conductors for maintenance.

UPC 78138150722
Color Gray
UNSPSC 39121700
Installation THREADED
Certifications UL listed, CSA Certified
Application(how its used) For Rigid Conduit & IMC
Material Gray Iron/Zinc Electroplated/Aluminum Enamel
Diameter 31.75 in
Specification  Detailed Specifications