Appleton - APPTB100A - 1" Form 85™ Appleton Aluminum Unilet® Conduit Outlet Body

CAD$38.77

Product code: APPTB100A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: APPTB100A

 Available from Manufacturer

Details

Description: For use with Rigid Steel, Rigid Aluminum and IMC Conduit. Form 85 Unilet conduit bodies provide plenty of room for pulling cables and wiring connections. Accurately tapped tapered threads ensure tight, rigid joints and excellent ground continuity.

UPC 78312652257
UNSPSC 39121700
Installation THREADED
Certifications CSA Certified, UL listed
Application(how its used) "For use with Rigid Steel, Rigid Aluminum and IMC Conduit. Form 85 Unilet conduit bodies provide plenty of room for pulling cables and wiring connections. Accurately tapped tapered threads ensure tight, rigid joints and excellent ground continuity."
Material Copperfree (max. 4/10 of 1%) aluminum
Diameter 25.41 in
Specification  Detailed Specifications