Appleton - BC150-A - 1-1/2" Appleton C NEC 8X Series Unilet® Conduit Outlet Body with Cover and Gasket, Aluminum

CAD$315.00

Product code: APPBC150A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: BC150-A

 Available from Manufacturer

Details

Appleton BC150-A Mogul UNILETS Type C NEC 8X Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 1-1/2 IN, Length: 13.94 IN, Width: 3.13 IN, Height: 3-3/4 IN, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, S

UPC 781381743334
UNSPSC 39121700
Special Features Epoxy Powder coated
Installation Threaded
Certifications UL Listed, CSA Certified, NEMA Standard: FB-1
Application(how its used) For use with Threaded Rigid Metal Conduit and IMC. Complete with Assembled Cover and Neoprene Gasket
Material Auminum
Height 3-3/4 in
Length 13.94 in
Width 3.13 in
Specification  Detailed Specifications