Appleton - BC200-A - 2" Appleton C NEC 8X Series Unilet® Conduit Outlet Body with Cover and Gasket, Aluminum

CAD$389.60

Product code: APPBC200A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: BC200-A

 Available from Manufacturer

Details

Appleton BC200-A Mogul UNILETS Type C NEC 8X Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 2 IN, Length: 17.94 IN, Width: 3.13 IN, Height: 4.44 IN, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standa

UPC 781381743341
UNSPSC 39121700
Special Features Epoxy Powder coated
Installation Threaded
Certifications UL Listed, CSA Certified, NEMA Standard: FB-1
Application(how its used) For use with Threaded Rigid Metal Conduit and IMC. Complete with Assembled Cover and Neoprene Gasket
Material Auminum
Height 4.44 in
Length 17.94 in
Width 3.13 in
Specification  Detailed Specifications