Appleton - BC250-A - 2-1/2" Appleton C NEC 8X Series Unilet® Conduit Outlet Body with Cover and Gasket, Aluminum

CAD$677.30

Product code: APPBC250A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: BC250-A

 Available from Manufacturer

Details

Appleton BC250-A Mogul UNILETS Type C NEC 8X Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 2-1/2 IN, Length: 23-1/4 IN, Width: 4.63 IN, Height: 5.13 IN, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, S

UPC 781381474344
UNSPSC 39121700
Special Features Epoxy Powder coated
Installation Threaded
Certifications UL Listed, CSA Certified, NEMA Standard: FB-1
Application(how its used) For use with Threaded Rigid Metal Conduit and IMC. Complete with Assembled Cover and Neoprene Gasket
Material Auminum
Height 5.13 in
Length 23-1/4 in
Width 4.63
Specification  Detailed Specifications