Appleton - BC300-A - 3" Appleton C NEC 8X Series Unilet® Conduit Outlet Body with Cover and Gasket, Aluminum

CAD$825.70

Product code: APPBC300A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: BC300-A

 Available from Manufacturer

Details

Appleton BC300-A Mogul UNILETS Type C NEC 8X Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 3 IN, Length: 26.88 IN, Width: 4.63 IN, Height: 5.94 IN, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standa

UPC 781381474368
UNSPSC 39121700
Special Features Epoxy Powder coated
Installation Threaded
Certifications UL Listed, CSA Certified, NEMA Standard: FB-1
Application(how its used) For use with Threaded Rigid Metal Conduit and IMC. Complete with Assembled Cover and Neoprene Gasket
Material Auminum
Height 5.94 in
Length 26.88 in
Width 4.63 in
Specification  Detailed Specifications