Appleton - BC400-A - 4" Appleton C NEC 8X Series Unilet® Conduit Outlet Body with Cover and Gasket, Aluminum

CAD$1,553.95

Product code: APPBC400A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: BC400-A

 Available from Manufacturer

Details

IMC/Rigid Mogul Conduit Body, Access Opening Side, Configuration C, Cover Type Epoxy Powder Coated Copper Free Aluminum, Hub Location Straight, Number of Hubs 2, Hub Size 4 Inch, Size 35.38 Inch L x 5.63 Inch W x 7.56 Inch H, Installation Threaded, Material Epoxy Powder Coated Copper Free Aluminum Body, Neoprene Gasket, Stainless Steel Screw, Form Type Mogul, Approval UL 514B/E2527, CSA C22.2, Used On IMC/Rigid Conduit, Applicable Standard NEC/CEC, NEMA FB-1, Capacity 1010 Cu Inch

UPC 781381474382
Color Gray
UNSPSC 39121700
Special Features Epoxy Powder coated
Installation Threaded
Certifications UL Listed, CSA Certified, NEMA Standard: FB-1
Application(how its used) For use with Threaded Rigid Metal Conduit and IMC. Complete with Assembled Cover and Neoprene Gasket
Material Auminum
Specification  Detailed Specifications