Appleton - BLB100-A - 1" Appleton LB NEC 6X Unilet® Conduit Outlet Body with Cover and Gasket, Aluminum
Details
Appleton BLB100-A Mogul UNILETS Type LB NEC 6X Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 1 IN, Length: 8.94 IN, Width: 2.38 IN, Height: 3.63 IN, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Stand
UPC | 781381743563 |
---|---|
UNSPSC | 39121700 |
Special Features | Epoxy Powder coated |
Installation | Threaded |
Certifications | UL Listed, CSA Certified, NEMA Standard: FB-1 |
Application(how its used) | For use with Threaded Rigid Metal Conduit and IMC. Complete with Assembled Cover and Neoprene Gasket |
Material | Auminum |
Diameter | 25.4 in |
Height | 3.63 in |
Length | 8.94 in |
Width | 2.38 in | Specification | Detailed Specifications |