Appleton - BLB125-A - 1-1/4" Appleton LB NEC 6X Unilet® Conduit Outlet Body with Cover and Gasket, Aluminum

CAD$123.89

Product code: APPBLB125A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: BLB125-A

 Available from Manufacturer

Details

Appleton BLB125-A Mogul UNILETS Type LB NEC 6X Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 1-1/4 IN, Length: 9.69 IN, Width: 2.38 IN, Height: 4-3/4 IN, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded,

UPC 781381743273
UNSPSC 39121700
Special Features Epoxy Powder coated
Installation Threaded
Certifications UL Listed, CSA Certified, NEMA Standard: FB-1
Application(how its used) For use with Threaded Rigid Metal Conduit and IMC. Complete with Assembled Cover and Neoprene Gasket
Material Auminum
Diameter 31.75 in
Height 4-3/4 in
Length 9.69 in
Width 2.38 in
Specification  Detailed Specifications