Appleton - BLB150-A - 1-1/2" Appleton LB NEC 6X Unilet® Conduit Outlet Body with Cover and Gasket, Aluminum

CAD$260.46

Product code: APPBLB150A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: BLB150-A

 Available from Manufacturer

Details

Appleton BLB150-A Mogul UNILETS Type LB NEC 6X Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 1-1/2 IN, Length: 13 IN, Width: 3.13 IN, Height: 5-1/4 IN, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, St

UPC 781381743280
UNSPSC 39121700
Special Features Epoxy Powder coated
Installation Threaded
Certifications UL Listed, CSA Certified, NEMA Standard: FB-1
Application(how its used) For use with Threaded Rigid Metal Conduit and IMC. Complete with Assembled Cover and Neoprene Gasket
Material Auminum
Diameter 38.1 in
Height 5-1/4 in
Length 13 in
Width 3.13 in
Specification  Detailed Specifications