Appleton - BLB200-A - 2" 90° Appleton LB NEC 6X Unilet® Conduit Outlet Body with Cover and Gasket, Aluminum

CAD$250.83

Product code: APPBLB200A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: BLB200-A

 Available from Manufacturer

Details

Appleton BLB200-A Mogul UNILETS Type LB NEC 6X Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 2 IN, Length: 14.63 IN, Width: 3.13 IN, Height: 6.31 IN, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Stan

UPC 781381743297
UNSPSC 39121700
Special Features Epoxy Powder coated
Installation Threaded
Certifications UL Listed, CSA Certified, NEMA Standard: FB-1
Application(how its used) For use with Threaded Rigid Metal Conduit and IMC. Complete with Assembled Cover and Neoprene Gasket
Material Auminum
Diameter 50.8 Inch
Height 6.31
Length 14.63
Width 3.13
Specification  Detailed Specifications