Appleton - BLB250-A - 2-1/2" 90° Appleton LB NEC 6X Unilet® Conduit Outlet Body with Cover and Gasket, Aluminum

CAD$539.41

Product code: APPBLB250A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: BLB250-A

 Available from Manufacturer

Details

Appleton BLB250-A Mogul UNILETS Type LB NEC 6X Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 2-1/2 IN, Length: 17.88 IN, Width: 5.88 IN, Height: 8 IN, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Sta

UPC 781381474498
UNSPSC 39121700
Special Features Epoxy Powder coated
Installation Threaded
Certifications UL Listed, CSA Certified, NEMA Standard: FB-1
Application(how its used) For use with Threaded Rigid Metal Conduit and IMC. Complete with Assembled Cover and Neoprene Gasket
Material Auminum
Diameter 63.5 Inch
Height 8
Length 17.88
Width 5.88
Specification  Detailed Specifications