Appleton - BLB300-A - 3" 90° Appleton LB NEC 6X Unilet® Conduit Outlet Body with Cover and Gasket, Aluminum

CAD$541.63

Product code: APPBLB300A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: BLB300-A

 Available from Manufacturer

Details

Appleton BLB300-A Mogul UNILETS Type LB NEC 6X Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 3 IN, Length: 21.06 IN, Width: 5.88 IN, Height: 10 IN, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standa

UPC 781381474511
UNSPSC 39121700
Special Features Epoxy Powder coated
Installation Threaded
Certifications UL Listed, CSA Certified, NEMA Standard: FB-1
Application(how its used) For Use With Rigid Metal Conduit And IMC
Material Auminum
Diameter 76.2 Inch
Height 10
Length 21.06
Width 5.88
Specification  Detailed Specifications