Appleton - BLB350-A - 3-1/2" 90° Appleton LB NEC 6X Unilet® Conduit Outlet Body with Cover and Gasket, Aluminum

CAD$1,094.42

Product code: APPBLB350A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: BLB350-A

 Available from Manufacturer

Details

IMC/Rigid Mogul Conduit Body, Access Opening Back, Configuration LB, Cover Type Epoxy Powder Coated Copper Free Aluminum, Hub Location 90 Deg, Number of Hubs 2, Hub Size 3-1/2 Inch, Size 24.31 Inch L x 7 Inch W x 10.25 Inch H, Installation Threaded, Material Epoxy Powder Coated Copper Free Aluminum Body, Neoprene Gasket, Stainless Steel Screw, Form Type Mogul, Approval UL 514B/E2527, CSA C22.2, Used On IMC/Rigid Conduit, Applicable Standard NEC/CEC, NEMA FB-1, Capacity 500 Cu Inch

UPC 781381474528
UNSPSC 39121700
Special Features Epoxy Powder coated
Installation Threaded
Certifications UL Listed, CSA Certified, NEMA Standard: FB-1
Application(how its used) For use with Threaded Rigid Metal Conduit and IMC. Complete with Assembled Cover and Neoprene Gasket
Material Auminum
Diameter 88.9 Inch
Specification  Detailed Specifications