Appleton - BLB400-A - 4" Appleton LB NEC 6X Unilet® Conduit Outlet Body with Cover and Gasket Aluminum, Silver/Grey

CAD$1,102.98

Product code: APPBLB400A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: BLB400-A

 Available from Manufacturer

Details

Appleton BLB400-A Mogul UNILETS Type LB NEC 6X Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 4 IN, Length: 27-1/2 IN, Width: 7 IN, Height: 12-1/2 IN, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Stan

UPC 781381474535
UNSPSC 39121700
Special Features Epoxy Powder coated
Installation Threaded
Certifications UL Listed, CSA Certified, NEMA Standard: FB-1
Application(how its used) For use with Threaded Rigid Metal Conduit and IMC. Complete with Assembled Cover and Neoprene Gasket
Material Auminum
Diameter 101.6 in
Height 12-1/2 in
Length 27-1/2 in
Width 7 in
Specification  Detailed Specifications