Appleton - BLL100-A - 1" LL NEC 6X Series Mogul Unilet® Conduit Outlet Body with Cover and Gasket, Aluminum

CAD$183.82

Product code: APPBLL100A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: BLL100-A

 Available from Manufacturer

Details

IMC/Rigid Mogul Conduit Body, Access Opening Left Side, Configuration LL, Cover Type Epoxy Powder Coated Copper Free Aluminum, Hub Location 90 Deg, Number of Hubs 2, Hub Size 1 Inch, Size 8.94 Inch L x 3.25 Inch W x 2.75 Inch H, Installation Threaded, Material Epoxy Powder Coated Copper Free Aluminum Body, Neoprene Gasket, Stainless Steel Screw, Form Type Mogul, Approval UL 514B/E2527, CSA C22.2, Used On IMC/Rigid Conduit, Applicable Standard NEC/CEC, NEMA FB-1, Capacity 31 Cu Inch

UPC 781381743365
UNSPSC 39121700
Special Features Epoxy Powder Coated
Installation Threaded
Certifications UL Listed, CSA Certified, NEMA Standard: FB-1
Application(how its used) For use with Threaded Rigid Metal Conduit and IMC. Complete with Assembled Cover and Neoprene Gasket
Material Neoprene Gasket, Stainless Steel Screw, Epoxy Powder Coated Copper Free Aluminum Alloy Body
Diameter 25.4 Inch
Specification  Detailed Specifications