Appleton - BLL150-A - 1-1/2" Appleton LL NEC 6X Series Mogul Unilet® Conduit Outlet Body with Cover and Gasket, Aluminum

CAD$315.00

Product code: APPBLL150A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: BLL150-A

 Available from Manufacturer

Details

IMC/Rigid Mogul Conduit Body, Access Opening Left Side, Configuration LL, Cover Type Epoxy Powder Coated Copper Free Aluminum, Hub Location 90 Deg, Number of Hubs 2, Hub Size 1-1/2 Inch, Size 13 Inch L x 4.13 Inch W x 3.75 Inch H, Installation Threaded, Material Epoxy Powder Coated Copper Free Aluminum Body, Neoprene Gasket, Stainless Steel Screw, Form Type Mogul, Approval UL 514B/E2527, CSA C22.2, Used On IMC/Rigid Conduit, Applicable Standard NEC/CEC, NEMA FB-1, Capacity 93 Cu Inch

UPC 781381743389
UNSPSC 39121700
Special Features Epoxy Powder coated
Installation Threaded
Certifications UL Listed, CSA Certified, NEMA Standard: FB-1
Application(how its used) For use with Threaded Rigid Metal Conduit and IMC. Complete with Assembled Cover and Neoprene Gasket
Material Auminum
Diameter 38.1 Inch
Specification  Detailed Specifications