Appleton - BLR150-A - 1-1/2" Mogul Unilet® NEC 6x Series LR Conduit Outlet Bodies and Wiring Capacity, Aluminum

CAD$315.00

Product code: APPBLR150A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: BLR150-A

 Available from Manufacturer

Details

IMC/Rigid Mogul Conduit Body, Access Opening Right Side, Configuration LR, Cover Type Epoxy Powder Coated Copper Free Aluminum, Hub Location 90 Deg, Number of Hubs 2, Hub Size 1-1/2 Inch, Size 13 Inch L x 4.13 Inch W x 3.75 Inch H, Installation Threaded, Material Epoxy Powder Coated Copper Free Aluminum Body, Neoprene Gasket, Stainless Steel Screw, Form Type Mogul, Approval UL 514B/E2527, CSA C22.2, Used On IMC/Rigid Conduit, Applicable Standard NEC/CEC, NEMA FB-1, Capacity 93 Cu Inch

UPC 781381743433
UNSPSC 39121700
Installation THREADED
Application(how its used) Designed for pulling straight, 45° or 90° angle turns, and/or making taps and splices
Material Aluminum
Diameter 38.1 Inch
Specification  Detailed Specifications