Appleton - BT100-A - 1" Appleton T NEC 8X Series Mogul Unilet® Conduit Outlet Body with Cover and Gasket, Aluminum

CAD$194.27

Product code: APPBT100A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: BT100-A

 Available from Manufacturer

Details

IMC/Rigid Mogul Conduit Body, Access Opening Tee Side, Configuration T, Cover Type Epoxy Powder Coated Copper Free Aluminum, Hub Location Tee, Number of Hubs 3, Hub Size 1 Inch, Size 9.81 Inch L x 3.25 Inch W x 2.75 Inch H, Installation Threaded, Material Epoxy Powder Coated Copper Free Aluminum Body, Neoprene Gasket, Stainless Steel Screw, Form Type Mogul, Approval UL 514B/E2527, CSA C22.2, Used On IMC/Rigid Conduit, Applicable Standard NEC/CEC, NEMA FB-1, Capacity 31 Cu Inch

UPC 781381743464
UNSPSC 39121700
Special Features Epoxy Powder coated
Installation Threaded
Certifications UL Listed, CSA Certified, NEMA Standard: FB-1
Application(how its used) For use with Threaded Rigid Metal Conduit and IMC. Complete with Assembled Cover and Neoprene Gasket
Material Auminum
Diameter 25.4 Inch
Specification  Detailed Specifications