Appleton - BUB125-A - 1-1/4 UB NEC 6X Ocal® Unilet® Conduit Outlet Body with Cover and Gasket Aluminum, Silver/Grey

CAD$255.11

Product code: APPBUB125A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: BUB125-A

 Available from Manufacturer

Details

IMC/Rigid Mogul Conduit Body, Access Opening Back, Configuration UB, Cover Type Epoxy Powder Coated Copper Free Aluminum, Hub Location 45 Deg, Number of Hubs 2, Hub Size 1-1/4 Inch, Size 10.25 Inch L x 2.38 Inch W x 4.13 Inch H, Installation Threaded, Material Epoxy Powder Coated Copper Free Aluminum Body, Neoprene Gasket, Stainless Steel Screw, Form Type Mogul, Approval UL 514B/E2527, CSA C22.2, Used On IMC/Rigid Conduit, Applicable Standard NEC/CEC, NEMA FB-1, Capacity 40 Cu Inch

UPC 781381743525
UNSPSC 39121700
Special Features Epoxy Powder coated
Installation Threaded
Certifications UL Listed, CSA Certified, NEMA Standard: FB-1
Application(how its used) For use with Threaded Rigid Metal Conduit and IMC. Complete with Assembled Cover and Neoprene Gasket
Material Auminum
Specification  Detailed Specifications