Appleton - BUB150-A - 1-1/2" UB NEC 6X Ocal® Unilet® Conduit Outlet Body with Cover and Gasket Aluminum, Silver/Grey

CAD$425.12

Product code: APPBUB150A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: BUB150-A

 Available from Manufacturer

Details

Appleton BUB150-A Mogul UNILETS Type UB NEC 6X Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 1-1/2 IN, Length: 13.69 IN, Width: 2.38 IN, Height: 4.63 IN, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For Use With Rigid Metal Conduit And IMC

UPC 781381743532
UNSPSC 39121700
Special Features Epoxy Powder coated
Installation Threaded
Certifications UL Listed, CSA Certified, NEMA Standard: FB-1
Application(how its used) For use with Threaded Rigid Metal Conduit and IMC. Complete with Assembled Cover and Neoprene Gasket
Material Auminum
Specification  Detailed Specifications