Appleton - ECDB38 - 3/8" Appleton Explosion-Proof Drain or Breather, Stainless Steel

CAD$75.51

Product code: APPECDB38

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: ECDB38

 Available from Manufacturer

Details

Appleton ECDB38 Universal Drain And Breather, Size: 3/8 IN, Material: Stainless Steel, Finish: Natural Stainless Steel, Connection: Tapered MNPT, Standard: UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class I, Division

UPC 781381327336
UNSPSC 39121311
Special Features Explosionproof, dust-ignitionproof; To provide a means for the prevention and/or release of condensation when properly installed in the appropriate location; Accurately tapped, tapered threads for tight, rigid joints and ground continuity; Generally insta
Certifications UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class I, Division 1 And 2 Groups C, D, Class II, Division 1 And 2 Groups E, F, G Class II
Application(how its used) For Automatic Water Drainage And Continuous Ventilation
Material Stainless Steel
Height 0.06 in
Length 11.1 in
Width 8.2 in
Specification  Detailed Specifications