Appleton - ECDB50B - 1/2" Raintight Appleton Universal Drain or Breather, Stainless Steel

CAD$66.34

Product code: APPECDB50B

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: ECDB50B

  In Stock in Gescan

Details

Appleton ECDB50B Universal Drain And Breather, Size: 1/2 IN, Material: Stainless Steel, Mounting: Top And/Or Bottom Of Enclosure Housing, Enclosure: NEMA 3R, Finish: Natural Stainless Steel, Connection: Tapered MNPT, Standard: UL 886 (1203), UL File Numbe

UPC 781381632249
Color Stainless Steel
UNSPSC 39121311
Special Features Explosionproof, dust-ignitionproof; To provide a means for the prevention and/or release of condensation when properly installed in the appropriate location; Accurately tapped, tapered threads for tight, rigid joints and ground continuity; The features of
Certifications UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class I, Division 1 And 2 Groups B, C, D, Class II, Division 1 And 2 Groups E, F, G, Class III
Application(how its used) For Automatic Water Drainage And Continuous Ventilation
Material Stainless Steel
Height 0.14 in
Length 5.5 in
Width 5.0 in
Specification  Detailed Specifications