Appleton - ECDB50HP - 1/2" NEMA 3R Raintight Appleton Universal Drain or Breather, Stainless Steel

CAD$73.43

Product code: APPECDB50HP

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: ECDB50HP

  In Stock in Gescan

Details

Appleton ECDB50HP Universal Drain And Breather, Size: 1/2 IN, Material: Stainless Steel, Mounting: Top And/Or Bottom Of Enclosure Housing, Enclosure: NEMA 3R, Finish: Natural Stainless Steel, Connection: Tapered MNPT, Standard: UL 886 (1203), UL File Numb

UPC 781381838948
Color Stainless Steel
UNSPSC 39121311
Special Features Explosionproof, dust-ignitionproof; To provide a means for the prevention and/or release of condensation when properly installed in the appropriate location; Accurately tapped, tapered threads for tight, rigid joints and ground continuity; The features of
Certifications UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class I, Division 1 And 2 Groups C, D, Class II, Division 1 And 2 Groups E, F, G, Class III
Application(how its used) For High Performance Water Drainage And Continuous Ventilation
Material Stainless Steel
Height 0.12 in
Length 5.3 in
Width 5 in
Specification  Detailed Specifications