Appleton - ELBY-100 - 1" Appleton ELBY Capped Elbow, Malleable Iron

CAD$34.12

Product code: APPELBY100

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: ELBY-100

  In Stock in Gescan

Details

Appleton ELBY-100 ELBY Series 90 DEG Capped Elbow, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Length: 3.19 IN, Trade Size: 1 IN, Flexibility: EMT, Connection: Female Threaded, Dimension C: 2.56 IN, S

UPC 781381293709
UNSPSC 39121200
Special Features Explosionproof, Dust-Ignitionproof.
Certifications UL listed, CSA certified
Application(how its used) For use with Threaded Metal Conduit.
Material Malleable Iron
Length 3.19 in
Specification  Detailed Specifications