Appleton - ELBY-125 - 1-1/4" Appleton ELBY Capped Elbow, Malleable Iron

CAD$85.11

Product code: APPELBY125

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: ELBY-125

  In Stock in Gescan

Details

Appleton ELBY-125 ELBY Series 90 DEG Capped Elbow, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Length: 4 IN, Trade Size: 1-1/4 IN, Flexibility: EMT, Connection: Female Threaded, Dimension C: 3.13 IN,

UPC 781381293754
UNSPSC 39121200
Special Features Explosionproof, Dust-Ignitionproof.
Certifications UL listed, CSA certified
Application(how its used) For use with Threaded Metal Conduit.
Material Malleable Iron
Length 4 in
Specification  Detailed Specifications