Appleton - ELF90-75 - 3/4" 90° Appleton Female Elbow, Malleable Iron

CAD$20.38

Product code: APPELF9075

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: ELF90-75

  In Stock in Gescan

Details

Appleton ELF90-75 UNILETS 90 DEG Elbow, Material: Malleable Iron ASTM A47-77, Finish: Zinc Electroplate, Trade Size: 3/4 IN, Flexibility: Rigid And IMC, Connection: Tapered FNPT, Dimension A: 1.69 IN, Standard: UL 886, UL File Number E10444, CSA C22.2 No.

UPC 781381294355
UNSPSC 39121200
Special Features Explosionproof, Dust-Ignitionproof
Certifications UL listed and CSA certified
Application(how its used) Used for joining conduit at a fixed 45° or 90° angle, or at a custom angle.
Material Malleable Iron
Specification  Detailed Specifications