Appleton - ELM90-50 - 1/2" 90° Appleton Male Elbow Malleable Iron, Silver/Grey

CAD$31.11

Product code: APPELM9050

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: ELM90-50

 Available from Manufacturer

Details

Appleton ELM90-50 UNILETS 90 DEG Elbow, Material: Malleable Iron ASTM A47-77, Finish: Zinc Electroplate, Trade Size: 1/2 IN, Flexibility: Rigid And IMC, Connection: Tapered MNPT, Dimension A: 1-1/2 IN, Standard: UL 886, UL File Number E10444, CSA C22.2 No

UPC 781381294553
UNSPSC 39121200
Special Features Explosionproof, Dust-Ignitionproof
Certifications UL listed and CSA certified
Application(how its used) Used for joining conduit at a fixed 90° angle.
Material Malleable Iron
Diameter 12.7 Inch
Specification  Detailed Specifications