Appleton - ELM90-75 - 3/4" 90° Appleton Male Elbow, Malleable Iron

CAD$34.18

Product code: APPELM9075

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: ELM90-75

  In Stock in Gescan

Details

Appleton ELM90-75 UNILETS 90 DEG Elbow, Material: Malleable Iron ASTM A47-77, Finish: Zinc Electroplate, Trade Size: 3/4 IN, Flexibility: Rigid And IMC, Connection: Tapered MNPT, Dimension A: 1.69 IN, Standard: UL 886, UL File Number E10444, CSA C22.2 No.

UPC 781381294607
UNSPSC 39121200
Special Features Explosionproof, Dust-Ignitionproof
Certifications UL listed and CSA certified
Application(how its used) Used for joining conduit at a fixed 90° angle.
Material Malleable Iron
Diameter 19.05 in
Specification  Detailed Specifications