Appleton - ELMF90-50 - 1/2" 90° Appleton Male and Female Elbow, Malleable Iron

CAD$20.57

Product code: APPELMF9050

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: ELMF90-50

  In Stock in Gescan

Details

Appleton ELMF90-50 UNILETS 90 DEG Elbow, Material: Malleable Iron ASTM A47-77, Finish: Zinc Electroplate, Trade Size: 1/2 IN, Flexibility: Rigid And IMC, Connection: Tapered MNPT X Tapered FNPT, Dimension A: 1-1/2 IN, Standard: UL 886, UL File Number E104

UPC 781381294751
UNSPSC 39121200
Special Features Explosionproof, Dust-Ignitionproof
Certifications UL listed and CSA certified
Application(how its used) Used for joining conduit at a fixed 90° angle.
Material Malleable Iron
Specification  Detailed Specifications