Appleton - ELMF9050A - 1/2" 90° Appleton Male and Female Elbow, Aluminum

CAD$20.55

Product code: APPELMF9050A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: ELMF9050A

  In Stock in Gescan

Details

Appleton ELMF9050A UNILETS 90 DEG Elbow, Material: Aluminum, Finish: Natural Aluminum, Trade Size: 1/2 IN, Flexibility: Rigid And IMC, Connection: Tapered MNPT X Tapered FNPT, Dimension A: 1-1/2 IN, Standard: UL 886, UL File Number E10444, CSA C22.2 No. 2

UPC 781381622226
UNSPSC 39121200
Special Features Explosionproof, Dust-Ignitionproof
Certifications UL listed and CSA certified
Application(how its used) Used for joining conduit at a fixed 90° angle.
Material Aluminum
Diameter 12.7 in
Specification  Detailed Specifications