Appleton - ELMF9075A - 3/4" 90° Appleton Male and Female Elbow Aluminum, Silver/Grey

CAD$23.17

Product code: APPELMF9075A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: ELMF9075A

  In Stock in Gescan

Details

Appleton ELMF9075A UNILETS 90 DEG Elbow, Material: Aluminum, Finish: Natural Aluminum, Trade Size: 3/4 IN, Flexibility: Rigid And IMC, Connection: Tapered MNPT X Tapered FNPT, Dimension A: 1.69 IN, Standard: UL 886, UL File Number E10444, CSA C22.2 No. 25

UPC 781381622233
UNSPSC 39121200
Special Features Explosionproof, Dust-Ignitionproof
Certifications UL listed and CSA certified
Application(how its used) Used for joining conduit at a fixed 90° angle.
Material Aluminum
Diameter 19.05 Inch
Specification  Detailed Specifications