Appleton - EXGJH-38 - 1"x8" Appleton EXGJH Flexible Coupling, Bronze Braid

CAD$521.78

Product code: APPEXGJH38

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: EXGJH-38

  In Stock in Gescan

Details

Flexible Conduit Coupling, Trade Size 1 IN, Fitting Material Natural Finished Brass, Material Natural Finished Bronze Braid, Natural Finished Brass Core, End Type (2) Male Nipple,Flex Length 8 IN, Enclosure Class I Group C D, Class II Group E F G, Class III, Approval UL 886, CSA C22.2, Includes Insulating Liner, Constructional Feature Explosionproof, Dust-Ignitionproof, Watertight, Used on Rigid Metal Conduit and IMC

UPC 781381317108
UNSPSC 39121700
Special Features Explosionproof, Dust-Ignitionproof
Certifications UL Listed, CSA Certified
Application(how its used) For Use with Threaded Rigid Metal Conduit and IMC.
Material Brass Core, Bronze Braid
Length 8 in
Specification  Detailed Specifications