Appleton - GRK75UA - 3.38" Appleton Cover for Conduit Outlet Body Union, Aluminum

CAD$120.66

Product code: APPGRK75UA

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRK75UA

 Available from Manufacturer

Details

Explossionproof Conduit Outlet Box Cover, Type Union Hub, Installation Externally Threaded, Cover Opening Diameter 3.38 Inch, Material Aluminum, Finish Epoxy Powder Coated, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/4, Used On GR/GRF Series Conduit Outlet Box, Approval UL, CSA, Constructional Feature Explosionproof, Dust-Ignition Proof

UPC 781381621922
UNSPSC 39121304
Installation EXTERNALLY THREADED
Material Aluminum
Diameter 85.9 in
Height 3.5 in
Length 4.4 in
Width 3.6 in
Specification  Detailed Specifications