Appleton - GRTB123 - 12-Pole 300V 22-12AWG 25Amp Appleton Terminal Block Kit
Details
Appleton GRTB123 GRTB Series Terminal Block Kit, Wire Size: 22 - 12 AWG, Amperage Rating: 25 AMP UL, 13 AMP CSA, Voltage Rating: 300 V UL And CSA, Connection: Screw, Number Of Poles: 12, Standard: UL Listed, CSA Certified, For Use In Standard GR Series Bo
UPC | 781381625418 |
---|---|
UNSPSC | 39121410 |
Special Features | Form number: 3; Form numbers designate cover and matching body sizes; Mounting hole: (2) predrilled and tapped standard hole |
Certifications | UL Listed, CSA Certified |
Application(how its used) | For Use In Standard GR Series Boxes |
Voltage | 300 |
Height | 1.34 in |
Length | 5 in |
Width | 2.5 in | Specification | Detailed Specifications |