Appleton - GRTB63 - 6-Pole 300V 22-12AWG 25Amp Appleton Explosion-Proof Outlet Box Terminal GR

CAD$82.39

Product code: APPGRTB63

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRTB63

 Available from Manufacturer

Details

Appleton GRTB63 GRTB Series Terminal Block Kit, Wire Size: 22 - 12 AWG, Amperage Rating: 25 AMP UL, 13 AMP CSA, Voltage Rating: 300 V UL And CSA, Connection: Screw, Number Of Poles: 6, Standard: UL Listed, CSA Certified, For Use In Standard GR Series Boxe

UPC 781381625395
UNSPSC 39121410
Special Features Form number: 3; Form numbers designate cover and matching body sizes; Mounting hole: (2) predrilled and tapped standard hole
Certifications UL Listed, CSA Certified
Application(how its used) For Use In Standard GR Series Boxes
Voltage 300
Height 0.32 in
Length 5.3 in
Width 4.8 in
Specification  Detailed Specifications