Appleton - K100 - 1" Appleton Form 85® Unilet® Conduit Outlet Body Cover Blank Stamped Steel

CAD$5.16

Product code: APPK100

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: K100

  In Stock in Gescan

Details

Appleton K100 Form 35 UNILETS Blank Cover With Screw, Hub Size: 1 IN, Form: 35, Mounting: Screw-In, Material: Stamped Steel, Finish: Zinc Electroplate, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For Form 3

UPC 781381470605
UNSPSC 39131708
Special Features Stainless steel screws; Wiring capacity: 1 CU-IN as per NEC 314.16(A)
Installation BLANK, SCREW
Certifications UL listed, CSA certified
Application(how its used) Used for Form 85® UNILET® conduit outlet bodies.
Material Zinc Electroplated Stamped Steel
Height 0.14 in
Length 7 in
Width 5 in
Specification  Detailed Specifications