Appleton - K200 - 2" Appleton Form 85® Unilet® Conduit Outlet Body Cover Blank Stamped Steel

CAD$18.25

Product code: APPK200

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: K200

 Available from Manufacturer

Details

Appleton K200 Form 35 UNILETS Blank Cover With Screw, Hub Size: 2 IN, Form: 35, Mounting: Screw-In, Material: Stamped Steel, Finish: Zinc Electroplate, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For Form 3

UPC 781381471404
UNSPSC 39131708
Special Features Stainless steel screws; Domed to provide extra wiring space; Wiring capacity: 6.5 CU-IN as per NEC 314.16(A)
Installation Blank,Screw
Certifications UL listed, CSA certified
Application(how its used) Used for Form 85® UNILET® conduit outlet bodies.
Material Steel
Height 2.04 in
Length 9.7 in
Width 3.9 in
Specification  Detailed Specifications