Appleton - K50 - 1/2" Appleton Form 85® Unilet® Conduit Outlet Body Cover Blank Stamped Steel

CAD$2.03

Product code: APPK50

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: K50

  In Stock in Gescan

Details

Appleton K50 Form 35 UNILETS Blank Cover With Screw, Hub Size: 1/2 IN, Form: 35, Mounting: Screw-In, Material: Stamped Steel, Finish: Zinc Electroplate, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For Form

UPC 781381470209
UNSPSC 39131708
Special Features Stainless steel screws; Domed to provide extra wiring space; Wiring capacity: 0.5 CU-IN as per NEC 314.16(A)
Installation BLANK, SCREW
Certifications UL listed, CSA certified
Application(how its used) Used for Form 85® UNILET® conduit outlet bodies.
Material Zinc Electroplated Stamped Steel
Height 0.08 in
Length 5.4 in
Width 5.5 in
Specification  Detailed Specifications