Appleton - RB150125A - 1-1/2"-1-1/4" Appleton RB Reducing Bushing, Aluminum

CAD$9.00

Product code: APPRB150125A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: RB150125A

  In Stock in Gescan

Details

Appleton RB150125A Reducing Bushing, Size: 1-1/2 X 1-1/4 IN, Material: Aluminum, Finish: Natural, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065

UPC 781381655002
UNSPSC 39121312
Special Features Smooth rounded integral bushing protects conductor insulation
Installation THREADED
Certifications UL Listed, CSA Certified
Application(how its used) Used to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems.
Material Aluminum
Height 0.12 in
Length 9.9 in
Width 8.8 in
Specification  Detailed Specifications