Appleton - UNF100NR - 1" Appleton Ocal® UNILETS® UNF Series Steel Female Union
Details
Appleton UNF100NR UNILETS UNF Union, Trade Size: 1 IN, Outside Diameter: 2 IN, Length: 1.72 IN, Flexibility: Rigid And IMC, Material: Steel, Connection: Female Threaded, Finish: Zinc Electroplate, Standard: UL 886 (1203), UL File Number E10444, UL Listed
UPC | 781381234146 |
---|---|
UNSPSC | 39131707 |
Special Features | Explosionproof, dust-ignitionproof; Smooth, rounded integral bushing in each hub protects conductor insulation; Accurately tapped, tapered threads for tight, rigid joints and ground continuity; Concentric ring interlocked design sizes makes possible small |
Certifications | UL Listed |
Application(how its used) | For Connecting Conduit To Conduit |
Material | Steel |
Diameter | 2 in |
Height | 0.6 in |
Length | 1.72 in |
Width | 5 in | Specification | Detailed Specifications |