Appleton - UNF50NR - 1/2" Appleton Ocal® UNILETS® UNF Series Steel Female Union

CAD$20.52

Product code: APPUNF50NR

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: UNF50NR

  In Stock in Gescan

Details

Appleton UNF50NR UNILETS UNF Union, Trade Size: 1/2 IN, Outside Diameter: 1.47 IN, Length: 1.47 IN, Flexibility: Rigid And IMC, Material: Steel, Connection: Female Threaded, Finish: Zinc Electroplate, Standard: UL 886 (1203), UL File Number E10444, UL Lis

UPC 781381234092
UNSPSC 39131707
Special Features Explosionproof, dust-ignitionproof; Smooth, rounded integral bushing in each hub protects conductor insulation; Accurately tapped, tapered threads for tight, rigid joints and ground continuity; Concentric ring interlocked design sizes makes possible small
Certifications UL 886 (1203), UL File Number E10444, UL Listed for Class I, Groups A, B, C, d; Class II, Groups E, F, G; and Class III, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified
Application(how its used) For Connecting Conduit To Conduit
Material Steel
Diameter 1.47 in
Height 0.34 in
Length 1.47 in
Width 5.2 in
Specification  Detailed Specifications