Appleton - UNF75NR-A - 3/4" Appleton Ocal® UNILETS® UNF Series Aluminum Female Union

CAD$27.48

Product code: APPUNF75NRA

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: UNF75NR-A

  In Stock in Gescan

Details

Appleton UNF75NR-A UNILETS UNF Union, Trade Size: 3/4 IN, Outside Diameter: 1-3/4 IN, Length: 1.47 IN, Flexibility: Rigid And IMC, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Connection: Female Threaded, Finish: Natural, Standard: UL 886 (1203)

UPC 781381234139
UNSPSC 30211709
Special Features Explosionproof, dust-ignitionproof; Smooth, rounded integral bushing in each hub protects conductor insulation; Accurately tapped, tapered threads for tight, rigid joints and ground continuity; Concentric ring interlocked design sizes makes possible small
Certifications UL 886 (1203), UL File Number E10444, UL Listed for Class I, Groups A, B, C, d; Class II, Groups E, F, G; and Class III, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified
Application(how its used) For Connecting Conduit To Conduit
Material Aluminum
Diameter 1.75 INCH
Length 1.47
Specification  Detailed Specifications