Appleton - UNL50N - 1/2" Ocal® Appleton UNILETS ® UNL Series 90° Elbow Union, Metallic

CAD$55.23

Product code: APPUNL50N

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: UNL50N

  In Stock in Gescan

Details

Appleton UNL50N UNL Series 90 DEG Elbow Union, Material: Malleable Iron, Steel Locknut, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Trade Size: 1/2 IN, Flexibility: Rigid And IMC, Connection: Tapered Female Threaded X Tapered

UPC 781381234184
UNSPSC 39131717
Special Features Explosionproof, dust-ignitionproof; Smooth, rounded integral bushing in each hub protects conductor insulation; Accurately tapped, tapered threads for tight, rigid joints and ground continuity
Certifications UL 886, UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I, Groups A, B, C, D; Class II, Groups E, F, G; Class III
Application(how its used) For Connecting Conduit To Enclosure At 90 DEG Angle
Material Malleable Iron and Steel
Diameter 1.47 INCH
Height 0.9000
Length 5.3000
Width 5.0000
Specification  Detailed Specifications